Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Dyn Load 1320 lb.
Mfr # 6002 JEM
Zoro # G9141535
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Seal/Shield Type Open
- Bore Dia. 15 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6002 JEM
- Zoro # G9141535
- Country of Origin India
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 32 mm |
Width | 9 mm |
Outside Dia. Tolerance | +0/-11 micron |
Fillet Radius | 0.3 mm |
Bore Diameter | 15 mm |
Outside Diameter | 32 mm |
Bore Diameter Tolerance | +0/-8 micron |
Outside Diameter Tolerance | +0/-11 micron |
Outer Ring Width | 9 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Open, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Dynamic Radial Load Capacity 5.85 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX , Standard Timing Belt, XL, 3/8 X 11-5/8, T58, Trapezoidal (116XL037)
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- SKF Single Row Ball Brgs (63000 2RS)
- SKF SKF-6006 2Z, Single Row Ball Brgs, 6006 2Z (6006 2Z)
- SKF SKF 6205 2Z/C3 HT51, Single Row Ball Bearings (6205 2Z/C3 HT51)
- SKF SKF-6310 2RS1 C3, Single Row Ball Brgs, 6310 2RS1 C3 (6310 2RS1 C3)
- SKF Self Aligning Ball Bearings (2206 E2RS1TN9)
- SKF SKF-6006J/C3, Single Row Ball Brgs, 6006JC3 (6006J/C3)
- TRITAN Radial Ball Bearing, SS, 0.4375In Bore Dia (SS1607 ZZ FM222)
- Skf Radial Ball Bearings