Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Ball, 12mm Bore Dia
Mfr # 61901-2Z
Zoro # G8518036
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 12 mm
- Cage Material Steel
- Seal/Shield Type Double Shielded
Product Information
- Brand Skf
- MFR # 61901-2Z
- Zoro # G8518036
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 24 mm |
Width | 6 mm |
Outside Dia. Tolerance | +0/-009mm |
Fillet Radius | 0.3 mm |
Outside Diameter Tolerance | +0/-009 mm |
Outside Diameter | 24 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +0/-008 mm |
Outer Ring Width | 6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 61901, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 6 mm, Outside Diameter 24 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-008 mm, Dynamic Radial Load Capacity 2.91 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Step Down Adapter, Clamp On, Bore 7/8" (SDA-087)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- WD-40 WD40 Company 490194 Multi-Use Lubricant Penetrant EZ Reach Spray - 15 oz. (490194)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- SKF SKF 6207 2RS1 C3 GJN EXPLORER, Single Row Ball Bearings (6207 2RS1 C3 GJN EXPLORER)
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6208 2RSNR JEM)
- SKF Radial Ball Bearing, Shielded, 15mm Bore (6202 2Z JEM)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- SKF Single Row Ball Brgs (6001RS C4)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- Skf Ball Bearings