Shop All Radial Ball Bearings
Skf
Radial Ball Bearing, Ball, 0.5000 In. Bore
Mfr # R8ZZ
Zoro # G8517957
product price: $37.15
/ea
$37.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Bore Dia. 0.5 in
- Seal/Shield Type Double Shielded
- Cage Material Steel
Product Information
- Brand Skf
- MFR # R8ZZ
- Zoro # G8517957
- UPC # 097741022019
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 1.125 in |
Width | 0.3125 in |
Outside Dia. Tolerance | -.008/-.020mm |
Bore Diameter | 1/2 in |
Outside Diameter Tolerance | -0.008/-0.020 mm |
Bore Diameter Tolerance | +/-0.005 mm |
Outer Ring Width | 0.312 in |
Outside Diameter | 1 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R8, Bore Diameter 1/2 in, Closure Double Shielded, Outer Ring Width 0.312 in, Outside Diameter 1 1/8 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 mm, Dynamic Radial Load Capacity 5,070 lbf, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 52 in. OC (A50/4L520)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6210RSR)
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- SKF Bearing, Bore 10mm, Industry 6000-JEM (6000 JEM)
- SKF SKF 6305 Z C3, Single Row Ball Bearings (6305 Z C3)
- SKF SKF 6200-2RSH C3GJN(JEM), Single Row Ball Bearings (6200-2RSH C3GJN(JEM))
- SKF SKF-6303, Single Row Ball Brgs, 6303 (6303)
- SKF SKF 6218 2Z, Single Row Ball Bearings (6218 2Z)
- SKF SKF 6013 2RS1/C3, Single Row Ball Bearings (6013 2RS1/C3)
- TIMKEN Radial Bearing, Double Seal, 30mm Bore (306PP)
- Skf Radial Ball Bearings