Skf

Needle Bearing, Sce1211P


product price: $13.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 0.6840 in
  • Length 0.6835 in
  • Diameter Inner- 0.7720 in, Outside- 1.0020 in
See all product information

Product Information

Dimensions

Width 0.6840 in
Length 0.6835 in
Diameter Inner- 0.7720 in, Outside- 1.0020 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.