Shop All Transmission Parts & Components
Skf
Needle Bearing, B228
Mfr # B228
Zoro # G4941996
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5000 in
- Length 0.5000 in
- Inside Dia. 1.3750 in
- Outside Dia. 1.6250 in
Product Information
- Brand Skf
- MFR # B228
- Zoro # G4941996
- UPC # 85311172189
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.5000 in |
Length | 0.5000 in |
Inside Dia. | 1.3750 in |
Outside Dia. | 1.6250 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, YLW 25" x19" x11.5" (A-TM333YL)
- OTC Gm Computer Controlled Carb Set (7667)
- AMMCO Mount Demount Duck Head For Apx 80 / 90 (830084031)
- HUSKY TOWING TRAILER BRAKE ASSEMBLY, BRAKE ASSY.12X2 R/H 6000# (30787)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Transfer Case Rebuild Kit, STCK246 (STCK246)
- SKF Manual Trans Output Shaft Seal, 14006 (14006)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- SKF Shaft Seal, 2-1/8 x 2-7/8 x 1/4", HM14, Nitrile (21101)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- Skf Transmission Parts & Components