Shop All Transmission Parts & Components
Skf
Needle Bearing, B1412
Mfr # B1412
Zoro # G4947429
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Length 0.75 in
- Inside Dia. 0.875 in
- Outside Dia. 1.125 in
Product Information
- Brand Skf
- MFR # B1412
- Zoro # G4947429
- UPC # 85311051439
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Width | 0.75 in |
Length | 0.75 in |
Inside Dia. | 0.875 in |
Outside Dia. | 1.125 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLEY HYDRAMAT (3X8 RECT) - CENTER OUT - 3/8 (16-108)
- STENS Oem Replacement Belt 265-379 For John Deere Tcu13198 (265-379)
- MOOG Alignment Camber / Toe Shim, K996-3 (K996-3)
- SIGNIFY 158Llb2 Longerlife Mini Bulb, 158Llb2 (158LLB2)
- SKF Shaft Seal, 1-7/8 x 2-39/64 x 5/16", CRW1, NBR (18580)
- SKF Shaft Seal, 1-9/16 x 2-1/2 x 5/16", CRW1, NBR (15655)
- SKF Manual Trans Seal - Rear, 15620 (15620)
- SKF Automatic Transmission Oil Pump Seal, 24899 (24899)
- SKF Shaft Seal, 2 x 2-11/16 x 3/8", CRW1, Nitrile (19778)
- SKF Shaft Sleeve, Dia. 1.497 to 1.503 In (99149)
- BECK/ARNLEY CV Joint Boot Kit - Rear Outer, 103-2282 (103-2282)
- Skf Transmission Parts & Components