Shop All Transmission Parts & Components
Skf
Manual Trans Seal - Rear, 11615
Mfr # 11615
Zoro # G5627201
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 1.181 in
- Width 0.315 in
- Outside Dia. 1.777 in
- Bore 1.772 in
- Boretite Yes
Product Information
- Brand Skf
- MFR # 11615
- Zoro # G5627201
- UPC # 85311010160
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Fits Shaft Dia. | 1.181 in |
Width | 0.315 in |
Outside Dia. | 1.777 in |
Details
Bore | 1.772 in |
Boretite | Yes |
Description
Our customers want reduced friction, machines that run faster, longer, cleaner and more safely. Solving this in the most effective and sustainable way contributes to our vision of a world of reliable rotation. We achieve this by combining hands-on experience in over 40 industries with our knowledge across the SKF technology platforms: bearings and units, seals, motion technologies, services and lubrication systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE 32 Oz Aerospace Protectant Trigger Sprayer (30313)
- ROBINAIR UV Dye Injection Kit, A/C (16355)
- GATES Super HC Molded Notch Belts, 3VX900 (3VX900)
- CAR DEALER DEPOT Slotted Round License Plate Screw For Nylon Insert 100/Pk Pk (LPS-500)
- SKF Shaft Sleeve, Dia. 3.146 to 3.153 In (99315)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- SKF NBR, single lip, oil seal (6120)
- SKF Needle Bearing, B3216 (B3216)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRWA1, NBR (15005)
- SKF Shaft Repair Sleeve, SS, 1.965 to 1.971in. (99196)
- SKF Manual Trans Seal - Rear, 15620 (15620)
- Skf Transmission Parts & Components