Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 18558
Mfr # 18558
Zoro # G3959826
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Boretite Yes
- Shaft 1.8750 in
- Bore 2.502 in
- Outer Diameter 2.506 in
Product Information
- Brand Skf
- MFR # 18558
- Zoro # G3959826
- UPC # 85311020121
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Width | 0.25 in |
Outer Diameter | 2.506 in |
Details
Boretite | Yes |
Shaft | 1.8750 in |
Bore | 2.502 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Male Elbow, 3/8"x1/8" (016962)
- ORALITE Consp Tape, Truck and Trailer, 2"X0.5Yd (18382)
- ASSOCIATED EQUIPMENT Polarized Socket, Black (605947)
- AIDATA Universal Tablet Car Headrest Mount, Backseat Passengers Use (US-5122C)
- SKF Shaft Seal, 1-13/16 x 2-7/16 x 5/16", CRW1, NBR (18039)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (17379)
- SKF Shaft Seal, 1 x 1-31/64 x 3/16", HM14, Nitrile (9859)
- SKF Shaft Seal, 1-1/8 x 2-7/16 x 1/4", CRW1, NBR (11392)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (32347)
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRWA1, NBR (29224)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- Skf Engine Gaskets, Seals & O-Rings