Shop All Engine Gaskets, Seals & O-Rings
Skf
Grease Seals, 17392
Mfr # 17392
Zoro # G3965986
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6.35 mm
- Features Metal-Cased Outside Diameter
- Rotational Speed 2683 RPM
- Design HM21
- Housing Bore Diameter 63.551 mm
Product Information
- Brand Skf
- MFR # 17392
- Zoro # G3965986
- UPC # 85311018524
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Housing Bore Diameter | 63.551 mm |
For Shaft Dia. | 62.001 mm |
Details
Thickness | 6.35 mm |
Features | Metal-Cased Outside Diameter |
Rotational Speed | 2683 RPM |
Design | HM21 |
Sealing Lip Material | Nitrile Rubber |
Minimum Operating Temperature | -40°C |
Permissible Circumferential Speed | 8.71 m/s |
Maximum Operating Temperature | 100°C |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Apollo Monoblock & 4 Channel Marine Amplifier Mounting Bracket (010-12964-10)
- BALDWIN FILTERS Air Filter, 3/4" H, 6-1/2" W (PA30276)
- ALL BALLS All Balls Bearing Kit 25-1739 (25-1739)
- COLE HERSEE SR-Series Flange Mount - 300A Battery Switch (880062-BP)
- SKF FKM, double lip, Wave oil seal, S.S. spring, Bore-Tite (23843)
- SKF Shaft Seal, 1-13/64 x 1-53/64 x 3/8", CRW1, NBR (11740)
- SKF Shaft Seal, 3-3/8 x 4-7/16 x 3/8", CRWA1, NBR (33701)
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", CRW1, Nitrile (16054)
- SKF GREASE SEALS (6119)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (12383)
- SKF NBR, double lip, Wave oil seal (16110)
- Skf Engine Gaskets, Seals & O-Rings