Shop All Wheel Bearings
Skf
Disc Harrow Bearing, W211-Ppb3
Mfr # W211-PPB3
Zoro # G4932948
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.9370 in
- Inside Dia. 1.5000 in
- Ball Size 45551
- Inner Ring Width 1.3120 in
- Outer Ring Width 1.3120 in
Product Information
- Brand Skf
- MFR # W211-PPB3
- Zoro # G4932948
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.9370 in |
Inside Dia. | 1.5000 in |
Ball Size | 45551 |
Inner Ring Width | 1.3120 in |
Outer Ring Width | 1.3120 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- WAI GLOBAL STRDR 42MT 12V (6513N)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, 394A (394A)
- BALDWIN FILTERS Air Filter, 9-25/32 x 19-7/16 in. (PA3493)
- SKF Small Bore Seals (95X120X12)
- SKF Bearing, 6202-Ffb (6202-FFB)
- SKF Housed Adapter Bearing, Rcj2 (RCJ2)
- SKF Bearing, P203-Pp10 (P203-PP10)
- SKF Wheel Seal - Front, 22323 (22323)
- SKF Adapter Bearing, Ra014-Rrb (RA014-RRB)
- TIMKEN Wheel Bearing and Hub Assembly - Front, HA590419 (HA590419)
- Skf Wheel Bearings