Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 75mm
Mfr # NU 315 ECM/C3
Zoro # G7823557
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75 mm
- Outside Dia. 160
- Width 37 mm
- Roller Material Steel
- Cage Material Brass
Product Information
- Brand Skf
- MFR # NU 315 ECM/C3
- Zoro # G7823557
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75 mm |
Outside Dia. | 160 |
Width | 37 mm |
Shoulder Height (mm) | 148 mm |
Inner Ring Outside Dia. (In.) | 4.095 in |
Outer Ring Inside Dia. (In.) | 5.3543 in |
Outer Ring Inside Dia. (mm) | 136 mm |
Shoulder Height (In.) | 5.8268 in |
Inner Ring Outside Dia. (mm) | 104 mm |
Outside Dia. Tolerance | +0/-.025mm |
Outside Diameter | 160 mm |
Housing Fillet Radius | 2 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Overall Width | 37 mm |
Shaft Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 135.153 mm |
Bore Diameter | 75 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Outer Ring Inside Diameter | 135 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 135.153 mm, Maximum Speed 5,300 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 135 mm, Outside Diameter 160 mm, Overall Width 37 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- CAMOZZI Swivel Male Elbow Sprint, 8/6 X G1/8 (1541 8/6-1/8)
- GATES Hi-Power II Belts, B68 (B68)
- SKF SKF-NU315ECP, Cylindrical Roller Brgs, NU315ECP (NU315ECP)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Bearing, Bore 15mm (NU 202 ECP/C3)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- SKF Cylindrical Roller Brgs, #NUP206ECP (NUP206ECP)
- SKF Cylindrical Roller Bearings (NU213E)
- RHP Cylindrical Roller Bearing - Metric (NF208)
- Skf Cylindrical Roller Bearings