Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 45mm
Mfr # NU 209 ECJ
Zoro # G7951632
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Outside Dia. 85
- Width 19 mm
- Roller Material Steel
- Cage Material Steel
Product Information
- Brand Skf
- MFR # NU 209 ECJ
- Zoro # G7951632
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 |
Width | 19 mm |
Inner Ring Outside Dia. (In.) | 2.323 in |
Inner Ring Outside Dia. (mm) | 59 mm |
Outer Ring Inside Dia. (mm) | 73 mm |
Outer Ring Inside Dia. (In.) | 2.874 in |
Outside Dia. Tolerance | +0/-.015mm |
Shoulder Height (mm) | 78 mm |
Shoulder Height (In.) | 3.0709 in |
Shaft Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Bore Diameter | 45 mm |
Inner Ring Outside Diameter | 72.466 mm |
Outside Diameter | 85 mm |
Overall Width | 19 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Inside Diameter | 72 mm |
Housing Fillet Radius | 1 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 209, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 72.466 mm, Maximum Speed 9,500 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 72 mm, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Inst & Mini - Inch Brgs, #R3FF (R3FF)
- COILHOSE PNEUMATICS F/R Duo Mini W/Gauge 1/4" (CO MFC2-G)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- INTERSTATE PNEUMATICS 1 Inch Male NPT Straight Through Jack Hammer Coupler (CU-901)
- SKF Cylindrical Roller Bearings (NU216ECM)
- SKF Cylindrical Roller Bearing, Bore 120mm (NU 224 ECP/C3)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearings (NU2207)
- SKF Cylindrical Roller Bearings (NJ2206 ECP)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 205 ECP)
- KOYO Cylindrical Roller Bearings (NU2212 C3)
- Skf Roller Bearings