Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 35mm
Mfr # NU 207 ECJ
Zoro # G8470016
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35 mm
- Outside Dia. 72
- Width 17 mm
- Roller Material Steel
- Cage Material Steel
Product Information
- Brand Skf
- MFR # NU 207 ECJ
- Zoro # G8470016
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 |
Width | 17 mm |
Inner Ring Outside Dia. (mm) | 48.1 mm |
Outer Ring Inside Dia. (mm) | 60.7 mm |
Shoulder Height (mm) | 65 mm |
Outside Dia. Tolerance | +0/-.013mm |
Shoulder Height (In.) | 2.5591 in |
Outer Ring Inside Dia. (In.) | 2.3898 in |
Inner Ring Outside Dia. (In.) | 1.894 in |
Overall Width | 17 mm |
Bore Diameter | 35 mm |
Inner Ring Outside Diameter | 60.325 mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 72 mm |
Housing Fillet Radius | 1 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outer Ring Inside Diameter | 60 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 207, Bore Diameter 35 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 60.325 mm, Maximum Speed 12,000 RPM, Maximum Temperature 300 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 60 mm, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- DAYTON Speed Reducer, Indirect Drive, 118.5:1 (2Z819)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-8-8)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearings (NJ 309)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF Cylindrical Roller Brgs, #NU213ECM/C3 (NU213ECM/C3)
- SKF Cylindrical Roller Bearings (NJ220)
- SKF Cylindrical Roller Bearings (NU2209ECP)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- Skf Cylindrical Roller Bearings