Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 25mm
Mfr # NU 205 ECP
Zoro # G8187891
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Outside Dia. 52
- Width 15 mm
- Roller Material Steel
- Cage Material Thermoplastic
Product Information
- Brand Skf
- MFR # NU 205 ECP
- Zoro # G8187891
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 |
Width | 15 mm |
Inner Ring Outside Dia. (In.) | 1.366 in |
Shoulder Height (In.) | 1.8268 in |
Outer Ring Inside Dia. (mm) | 43.8 mm |
Shoulder Height (mm) | 46.4 mm |
Inner Ring Outside Dia. (mm) | 34.7 mm |
Outer Ring Inside Dia. (In.) | 1.7244 in |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Diameter | 43.307 mm |
Outside Diameter | 52 mm |
Overall Width | 15 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Outer Ring Inside Diameter | 43 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Bore Diameter | 25 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 43.307 mm, Maximum Speed 16,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 43 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- GATES Hose Clamp (32986)
- DYNABRADE Bearing (01015)
- BERKO MARLEY ENGINEERING PRODUCTS Motor25W 208-240/277V 1650Rpm Motor (3900-2014-000)
- SKF Cylindrical Roller Bearing, Bore 35mm (NU 207 ECP)
- SKF Cylindrical Roller Bearings (NJ309 C3)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- SKF Cylindrical Roller Bearings (RNU305)
- SKF Cylindrical Roller Bearing, Bore 40mm (NU 208 ECP)
- NACHI NJ300 Series Cylindrical Roller Bearing (NJ307 MY)
- Skf Roller Bearings