Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 25mm
Mfr # NJ 205 ECJ
Zoro # G8241624
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25 mm
- Outside Dia. 52
- Width 15 mm
- Roller Material Alloy Steel
- Cage Material Steel
Product Information
- Brand Skf
- MFR # NJ 205 ECJ
- Zoro # G8241624
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 52 |
Width | 15 mm |
Inner Ring Outside Dia. (mm) | 34.7 mm |
Shoulder Height (In.) | 1.8268 in |
Inner Ring Outside Dia. (In.) | 1.366 in |
Shoulder Height (mm) | 46.4 mm |
Outer Ring Inside Dia. (In.) | 1.7244 in |
Outer Ring Inside Dia. (mm) | 43.8 mm |
Outside Dia. Tolerance | +0/-.013mm |
Inner Ring Outside Diameter | 35 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Overall Width | 15 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outer Ring Inside Diameter | 44 mm |
Outside Diameter | 52 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Steel, Closure Open, Inner Ring Outside Diameter 35 mm, Maximum Speed 16,000 RPM, Maximum Temperature 300 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 44 mm, Outside Diameter 52 mm, Overall Width 15 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable, Split Bearing Yes, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Lube-Link 90deg 3" Needlpt CouplerQck (LML2144)
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- TRITAN Riveted Chain, Single Strand, SS, Link (35-1SS CL)
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SKF SKF-NUP 208 ECP, Cylindrical Roller Brgs, NUP 208 ECP (NUP 208 ECP)
- SKF Cylindrical Roller Bearings (NU213E)
- SKF Cylindrical Roller Bearings (NU320)
- SKF SKF-N206ECP, Cylindrical Roller Brgs, N206ECP (N206ECP)
- NTN Self-Aligning Ball Brg - 25 Mm Id X 52 Mm Od X 15 Mm W; Cylindrical Bore; Open (1205 C3)
- Skf Cylindrical Roller Bearings