Shop All Cylindrical Roller Bearings
Skf
Cylindrical Roller Bearing, Bore 15mm
Mfr # NU 202 ECP/C3
Zoro # G8444116
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15 mm
- Outside Dia. 35
- Width 11 mm
- Roller Material Steel
- Cage Material Thermoplastic
Product Information
- Brand Skf
- MFR # NU 202 ECP/C3
- Zoro # G8444116
- Country of Origin Multiple
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 35 |
Width | 11 mm |
Inner Ring Outside Dia. (mm) | 21.9 mm |
Outer Ring Inside Dia. (In.) | 1.0984 in |
Outer Ring Inside Dia. (mm) | 27.9 mm |
Inner Ring Outside Dia. (In.) | 0.862 in |
Outside Dia. Tolerance | +0/-.011mm |
Shoulder Height (In.) | 1.2047 in |
Shoulder Height (mm) | 30.6 mm |
Shaft Fillet Radius | 1 mm |
Inner Ring Outside Diameter | 27.711 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-008 mm |
Outside Diameter | 35 mm |
Outer Ring Inside Diameter | 28 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 15 mm |
Overall Width | 11 mm |
Description
Cylindrical Roller Bearing, Bearing Industry Number 202, Bore Diameter 15 mm, Bore Type Cylindrical, Cage Material Thermoplastic, Closure Open, Inner Ring Outside Diameter 27.711 mm, Maximum Speed 26,000 RPM, Maximum Temperature 205 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outer Ring Inside Diameter 28 mm, Outside Diameter 35 mm, Overall Width 11 mm, Ring Material Alloy Steel, Roller Material Steel, Seal Type Not Applicable, Split Bearing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Breather, Trap, P565857 (P565857)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- DANA SPICER CHASSIS Universal Joint, 5-648X (5-648X)
- NTN NTN 6202ZZ 16, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ 16 (6202ZZ 16)
- SKF Cylindrical Roller Bearings (NJ 309)
- SKF Cylindrical Roller Bearing, Bore 17mm (NU 203 ECP)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- SKF Cylindrical Roller Bearing, Bore 55mm (NU 211 ECP)
- SKF Cylindrical Roller Bearings (NU315 C3)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU308E M C3 (NU-308E M C/3)
- Skf Cylindrical Roller Bearings