Shop All Automotive Clutch Parts
Skf
Clutch Pilot Bushing, B50-Hd
Mfr # B50-HD
Zoro # G5682237
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.497 in
- Length 0.497 in
- Outside Dia. 1.853 in
- Inside Dia. 0.6725 in
Product Information
- Brand Skf
- MFR # B50-HD
- Zoro # G5682237
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Width | 0.497 in |
Length | 0.497 in |
Outside Dia. | 1.853 in |
Inside Dia. | 0.6725 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Heavy Duty Tie Rod End Remover, Commercial Set (40315)
- JABSCO Jabsco Impeller Kit - 8 Blade - Nitrile - 2-9/16" Diameter - Ding Driv (6056-0003-P)
- EXTREME MAX Extreme Max 5001.1367 Tri-Ball Trailer Hitch with Tow Hook (5001.1367)
- SEACHOICE 6" 12V 3A Oscillating Fan (71451)
- SKF Clutch Release Bearing, N1444 (N1444)
- SKF Clutch Pilot Bearing, B657 (B657)
- SKF Clutch Release Bearing, N1136 (N1136)
- SKF Clutch Release Bearing, N1741-Sa (N1741-SA)
- SKF CLUTCH RELEASE BEARING (N4074)
- SKF BEARING (6002-VSP)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35SB (TT35SB)
- Skf Clutch Parts & Components