Shop All Radial Ball Bearings
Skf
Bearing, Bore 45mm, Industry 1209-ETN9
Mfr # 1209 ETN9
Zoro # G9418114
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 45 mm
- Cage Material Thermoplastic
Product Information
- Brand Skf
- MFR # 1209 ETN9
- Zoro # G9418114
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Outside Dia. Tolerance | +0/-.015mm |
Bore Diameter Tolerance | +0/-0.012 mm |
Outer Ring Width | 19 mm |
Outside Diameter | 85 mm |
Bore Diameter | 45 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Fillet Radius | 1 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1209, Bore Diameter 45 mm, Outside Diameter 85 mm, Outer Ring Width 19 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 22.9 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 576 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nosepiece, 3/16, 4.8mm (TTR8212601AG)
- MITSUBOSHI G Series Timing Belt, H Profile, 54 Teeth 1in W (270H100)
- NSK NSK 51210, Thrust Ball Bearing (51210)
- CLIMAX METAL PRODUCTS 1/4" ID Steel Shaft Collar Light Duty Collar Zinc (LC-025)
- SKF SKF-2307, Self Aligning Ball Brgs, 2307 (2307)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- SKF Radial Ball Bearing, Sealed, 15mm Bore Dia (6202 2RS JEM)
- SKF SKF-6016, Single Row Ball Brgs, 6016 (6016)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- SKF SKF-6302 2Z, Single Row Ball Brgs, 6302 2Z (6302 2Z)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- Skf Radial Ball Bearings