Shop All Radial Ball Bearings
Skf
Bearing, Bore 30mm, Industry 1206-ETN9/C3
Mfr # 1206 ETN9/C3
Zoro # G9418026
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Thermoplastic
- Bore Dia. 30 mm
- Seal/Shield Type Open
Product Information
- Brand Skf
- MFR # 1206 ETN9/C3
- Zoro # G9418026
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 16 mm |
Outside Dia. Tolerance | +0/-.013mm |
Fillet Radius | 1 mm |
Outer Ring Width | 16 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Outside Diameter Tolerance | +0/-0.013 mm |
Outside Diameter | 62 mm |
Bore Diameter | 30 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1206, Bore Diameter 30 mm, Outside Diameter 62 mm, Outer Ring Width 16 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 15.6 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 323 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) D61950, 25 micron, Outside-In (MF0066141)
- IGUS IGUS TW-04-15 DryLin-T Polymer-Lined Mini Profile Guide - Size 15 (TW-04-15)
- WESTWARD Fitting, 45 Deg., Stl, Zinc Plated, PK10 (52NZ76)
- LINCOLN Needle Nozzle, 4 In (G901)
- SKF Bearing, Bore 35mm, Industry 1307-ETN9 (1307 ETN9)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2ZNR JEM)
- SKF SKF-6209, Single Row Ball Brgs, 6209 (6209)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (S6201 2RSNR JEM)
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- SKF SKF-61800, Thin Section Ball Brgs, 61800 (61800)
- NTN NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open (2207)
- Skf Radial Ball Bearings