Shop All Radial Ball Bearings
Skf
Bearing, Bore 20mm, Industry 6004-2RSJEM
Mfr # 6004 2RS JEM
Zoro # G9417231
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Cage Material Steel
- Bore Dia. 20 mm
- Seal/Shield Type Double Sealed
Product Information
- Brand Skf
- MFR # 6004 2RS JEM
- Zoro # G9417231
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 42 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 42 mm |
Bore Diameter | 20 mm |
Outer Ring Width | 12 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 2,240 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Super Torque Timing Belt, 3mm Pitch, 267mm L x 6mm W (60S3M267)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- ENERPAC Filter, High Pressure, #4 SAE, 20 Micron (FL2201)
- SLUGGER BY FEIN Water Soluble Cutting Fluid, 5 Gallon (64298102090)
- SKF SKF-6207RS, Single Row Ball Brgs, 6207RS (6207RS)
- SKF SKF 6210Z, Single Row Ball Bearings (6210Z)
- SKF SKF 6220 C3, Single Row Ball Bearings (6220 C3)
- SKF SKF-6222, Single Row Ball Brgs, 6222 (6222)
- SKF SKF 207-ZNR, Max Type Ball Bearings (207-ZNR)
- SKF Single Row Ball Brgs (6206 2RS1)
- CONSOLIDATED Deep Groove Ball Bearing (6206ZZ C3)
- Skf Ball Bearings