Shop All Radial Ball Bearings
Skf
Bearing, Bore 20mm, Industry 1204-ETN9
Mfr # 1204 ETN9
Zoro # G9417931
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Double Row
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 20 mm
Product Information
- Brand Skf
- MFR # 1204 ETN9
- Zoro # G9417931
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 14 mm |
Outside Dia. Tolerance | +0/-.011mm |
Bore Diameter | 20 mm |
Outside Diameter | 47 mm |
Outer Ring Width | 14 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Bore Diameter Tolerance | +0/-0.010 mm |
Fillet Radius | 1 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1204, Bore Diameter 20 mm, Outside Diameter 47 mm, Outer Ring Width 14 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 12.7 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 188 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- KINGFISHER GreaseFTG, 3/16In Drive, Carbon, PK10 (2PA93)
- MTD Belt-V Rev Drv 3 (954-04091)
- SKF SKF-6205 2RSHK, Single Row Ball Brgs, 6205 2RSHK (6205 2RSHK)
- SKF SKF 6307 2RS1, Single Row Ball Bearings (6307 2RS1)
- SKF SKF 6310 2RS C3, Single Row Ball Bearings (6310 2RS C3)
- SKF SKF-608RS, Single Row Ball Brgs, 608RS (608RS)
- SKF SKF 6415, Single Row Ball Brgs, SKF 6415 (6415)
- SKF SKF-5204, Double Row Ball Brgs, 5204 (5204)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6206 2RS (SS6206 2RS FM222)
- Skf Radial Ball Bearings