Shop All Radial Ball Bearings
Skf
Bearing, Bore 17mm, Industry 6003-JEM
Mfr # 6003 JEM
Zoro # G9417222
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Bore Dia. 17 mm
- Seal/Shield Type Open
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6003 JEM
- Zoro # G9417222
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 10 mm |
Outside Dia. Tolerance | +0/-.011mm |
Fillet Radius | 0.3 mm |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 10 mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Outside Diameter | 35 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6003, Bore Diameter 17 mm, Closure Open, Outer Ring Width 10 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 6.37 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Max. Incoming 150 psi (B08-C2-FRG0B)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 230/460V AC Voltage, 56 Frame, 3,450 Nameplate RPM (30PT92)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- BESTORQ Banded Belt, 125 in Outside Length, 8 in Top Width, 8 Ribs (8/8V1250)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- SKF SKF 6310 C3, Single Row Ball Bearings (6310 C3)
- SKF SKF-6208 RS1/C3, Single Row Ball Brgs, 6208 RS1C3 (6208 RS1/C3)
- SKF Radial Ball Bearing, Sealed, 70mm Bore Dia (6314 2RS JEM)
- SKF SKF 6206Z, Single Row Ball Bearings (6206Z)
- NTN 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Single Shield (6200Z C3/1E)
- Skf Ball Bearings