Shop All Radial Ball Bearings
Skf
Bearing, Bore 17mm, Industry 1203-ETN9
Mfr # 1203 ETN9
Zoro # G9417904
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Double Row
- Bearing Type Ball
- Cage Material Thermoplastic
- Seal/Shield Type Open
- Bore Dia. 17 mm
Product Information
- Brand Skf
- MFR # 1203 ETN9
- Zoro # G9417904
- UPC # 346570624513
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 12 mm |
Outside Dia. Tolerance | +0/-.011mm |
Outside Diameter Tolerance | +0/-0.011 mm |
Fillet Radius | 1 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outside Diameter | 40 mm |
Bore Diameter | 17 mm |
Outer Ring Width | 12 mm |
Description
Self-Aligning Ball Bearing, Bearing Industry Number 1203, Bore Diameter 17 mm, Outside Diameter 40 mm, Outer Ring Width 12 mm, Ring Material Alloy Steel, Bore Type Cylindrical, Closure Open, Cage Material Thermoplastic, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade 100Cr6, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 8.84 kN, Fillet Radius 1 mm, Lubricant Material Alvania Grease, Maximum Axial Load 137 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- NATIONAL Small Bore Metric Seals, 42X72X10-R2LS32-S (42X72X10-R2LS32-S)
- ENERPAC RC2510K, KIT (RC2510K)
- NSK NSK-6313ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6313ZC3 (6313ZC3)
- SKF Single Row Ball Brgs (6206-RS1)
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- SKF Single Row Ball Bearings, Shielded (6310 Z/C4)
- SKF SKF 6203 2Z, Single Row Ball Bearings (6203 2Z)
- SKF SKF-6010 2RS, Single Row Ball Brgs, 6010 2RS (6010 2RS)
- SKF SKF 61907/C3, Thin Section Ball Bearings (61907/C3)
- NTN Radial/Deep Groove Ball Bearing - 30 Mm Id X 72 Mm Od X 19 Mm W; Double Shielded (6306 ZNR C3)
- Skf Radial Ball Bearings