Shop All Radial Ball Bearings
Skf
Bearing, Bore 10mm, Industry 6000-JEM
Mfr # 6000 JEM
Zoro # G9417161
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Bore Dia. 10 mm
- Cage Material Steel
- Seal/Shield Type Open
Product Information
- Brand Skf
- MFR # 6000 JEM
- Zoro # G9417161
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-.009mm |
Fillet Radius | 0.3 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Outer Ring Width | 8 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter | 10 mm |
Outside Diameter | 26 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Open, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 4.75 kN, Fillet Radius 0.3 mm, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDROLINE CE250010, Return Line, 10 micron, Outside-In (MF0577096)
- RULAND Jaw Cplg Hub, Bore Dia 10 mm, Size MJC25 (MJC25-10-A)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-11.5)
- SPEEDAIRE Guard (PN21AA565G)
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- SKF SKF 6309 2RS C3, Single Row Ball Bearings (6309 2RS C3)
- SKF Single Row Ball Bearings (62052RS C3 LHT55)
- SKF SKF-6205Z JEM, Single Row Ball Brgs, 6205Z JEM (6205Z JEM)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Open (6000 C3)
- BERLISS 30mm x 55mm x 13mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6006-2RS BERLISS)
- Skf Ball Bearings