Shop All Radial Ball Bearings
Skf
Bearing, Bore 10mm, Industry 6000-2RSJEM
Mfr # 6000 2RS JEM
Zoro # G9417152
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Ball
- Single Row/Double Row Single Row
- Seal/Shield Type Double Sealed
- Bore Dia. 10 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6000 2RS JEM
- Zoro # G9417152
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 26 mm |
Width | 8 mm |
Outside Dia. Tolerance | +0/-.009mm |
Outside Diameter | 26 mm |
Outer Ring Width | 8 mm |
Bore Diameter | 10 mm |
Outside Diameter Tolerance | +0/-0.009 mm |
Bore Diameter Tolerance | +0/-0.008 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6000, Bore Diameter 10 mm, Closure Double Sealed, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,070 lbf, Includes Retaining Ring No, Lubricant Material GJN Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- WILKERSON Viton Bowl O-Ring Kit (10 Per Kit) (GRP-95-942)
- COILHOSE PNEUMATICS Reusable Strain Relief Swivel 3/8" ID x 3/8" MPT (PSM0606SR)
- SKF SKF 6200-2RSH C3GJN(JEM), Single Row Ball Bearings (6200-2RSH C3GJN(JEM))
- SKF Single Row Ball Brgs, #62209 2RS1 (62209 2RS1)
- SKF Single Row Ball Bearings, Shielded (16100ZZ)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- SKF SKF-6203Z JEM, Single Row Ball Brgs, 6203Z JEM (6203Z JEM)
- SKF SKF 6213 2RS1JEM, Single Row Ball Bearings (6213 2RS1JEM)
- BARDEN Dgbb Super Precision (207SST3)
- Skf Radial Ball Bearings