Shop All Radial Ball Bearings
Skf
Bearing, Bore 105mm, Industry 6021/C3
Mfr # 6021/C3
Zoro # G9417712
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Ball
- Seal/Shield Type Open
- Bore Dia. 105 mm
- Cage Material Steel
Product Information
- Brand Skf
- MFR # 6021/C3
- Zoro # G9417712
- Country of Origin Multiple
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 105 mm |
Outside Dia. | 160 mm |
Width | 26 mm |
Outside Dia. Tolerance | +0/-.025mm |
Bore Diameter Tolerance | +0/-0.020 mm |
Outside Diameter Tolerance | +0/-0.025 mm |
Outer Ring Width | 26 mm |
Bore Diameter | 105 mm |
Outside Diameter | 160 mm |
Description
Radial Ball Bearing, Bearing Industry Number 6021, Bore Diameter 105 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 17,110 lbf, Includes Retaining Ring No, Lubricant Material MT33 Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- TRITAN Self Aligning Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 35mm Outside Dia., 14mm Width (2202 2RS PRX)
- OILITE Flanged Sleeve Bearing, 18 mm Bore, PK5 (FFM1822-22B)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- SKF SKF-6302, Single Row Ball Brgs, 6302 (6302)
- SKF SKF-7008 CD/P4ADGA, Abec7 Precision Ball Brg, 7008 CDP4ADGA (7008 CD/P4ADGA)
- SKF 6200 Series, Single Row, Deep Groove Radial Ball Bearing (6222C3)
- SKF SKF-1207, Self Aligning Ball Brgs, 1207 (1207)
- SKF SKF 5207A/C3, Double Row Ball Bearings (5207A/C3)
- SKF Double Row Ball Bearings (5310/45EWNR)
- NTN NTN 2208 CK D1, SelfAligning Ball Bearing 40 Mm Id X 80 Mm Od X 23 Mm W Cylindrical Bore Open (2208 CK D1)
- Skf Ball Bearings