Skf

Bearing, 6302-Vsp43


product price: $16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 0.5118 in
  • Inside Dia. 0.5905 in
  • Outside Dia. 1.704 in
See all product information

Product Information

Dimensions

Width 0.5118 in
Inside Dia. 0.5905 in
Outside Dia. 1.704 in

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.