Shop All Transmission Parts & Components
Skf
Bearing, 6211-J
Mfr # 6211-J
Zoro # G4931846
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.1654 in
- Width 0.8268 in
- Outside Dia. 3.9370 in
Product Information
- Brand Skf
- MFR # 6211-J
- Zoro # G4931846
- Country of Origin Unknown
- Category Transmission Parts & Components
Dimensions
Inside Dia. | 2.1654 in |
Width | 0.8268 in |
Outside Dia. | 3.9370 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Fuel Injectr Clnr 5.25Oz (10020)
- BUYERS PRODUCTS 5.8 Cubic Foot Poly Storage Bin (9031105)
- IDEMITSU Idemitsu Type Hp 1 Quart Atf Hp Q, 30040099-75000C020 (30040099-75000C020)
- RONSTAN Carbine Hook 80mm (RF652)
- SKF Shaft Seal, 3/4 x 1-1/4 x 1/4", CRWA1, Nitrile (7443)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- SKF Shaft Seal, 1-1/2 x 2-3/8 x 5/16", CRW1, NBR (15004)
- SKF Manual Trans Seal - Front, 12363 (12363)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- SKF Transfer Case Output Shaft Seal - Rear, 17387 (17387)
- Skf Transmission Parts & Components