Shop All Wheel Bearings
Skf
Bearing, 6202-Zj
Mfr # 6202-ZJ
Zoro # G4941241
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.4331 in
- Inside Dia. 0.5906 in
- Exterior Dia. 1.378 in
Product Information
- Brand Skf
- MFR # 6202-ZJ
- Zoro # G4941241
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 0.4331 in |
Inside Dia. | 0.5906 in |
Exterior Dia. | 1.378 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Coolant Hose - Upper, 22698 (22698)
- ZEROSTART Engine Heater - 1500W 120V, 1in. Npt Caterpillar (3500033)
- TECNIQ 7 Func 8" Box Tail Lt Rght Side Pgtail (TQ T80-RRRP-1)
- ANCO Contour Premium Profile Blades, C-21-Oe (C-21-OE)
- SKF Tapered Roller Bearing, Hm88649 (HM88649)
- SKF Oil Fill Hubcap, 1703 (1703)
- SKF Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR (11366)
- SKF Wheel Seal - Front, 28758 (28758)
- SKF Wheel Seal, 13954 (13954)
- SKF Shaft Seal, 1 x 1-1/2 x 1/4", CRW1, Nitrile Rubber (9876)
- SKF Shaft Seal, 1-5/8 x 2-1/4 x 5/16", CRWA1, NBR (16062)
- Skf Wheel Bearings