Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 95mm, O.D. 170mm
Mfr # 7219 BECBM
Zoro # G7942137
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 95 mm
- Outside Dia. 170 mm
- Width 32 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7219 BECBM
- Zoro # G7942137
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 95 mm |
Outside Dia. | 170 mm |
Width | 32 mm |
Outside Diameter | 170 mm |
Overall Width | 32 mm |
Shaft Fillet Radius | 1 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 95 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7219, Bore Diameter 95 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 4,800 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 32 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- D&D 140" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5VX1400)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBP)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Ball Bearings (7210BEY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- Skf Angular Contact Bearings