Skf

Angular Contact Bearing, 80mm, O.D. 170mm


product price: $491.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Contact Angle (Degree) 40 Degrees
  • Bore Dia. 80 mm
  • Outside Dia. 170 mm
  • Width 39 mm
  • Cage Material Brass
See all product information

Product Information

Dimensions

Bore Dia. 80 mm
Outside Dia. 170 mm
Width 39 mm
Bore Diameter 80 mm
Overall Width 39 mm
Outside Diameter 170 mm
Shaft Fillet Radius 1 mm
Housing Fillet Radius 1 mm

Description

Angular Contact Ball Bearing, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 5,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.