Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 50mm, O.D. 90mm
Mfr # 7210 BEP
Zoro # G8436583
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 50 mm
- Outside Dia. 90 mm
- Width 20 mm
- Cage Material Thermoplastic
Product Information
- Brand Skf
- MFR # 7210 BEP
- Zoro # G8436583
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 50 mm |
Outside Dia. | 90 mm |
Width | 20 mm |
Overall Width | 20 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 90 mm |
Bore Diameter | 50 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7210, Bore Diameter 50 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 20 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- D&D 71" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3V710)
- TRICO Oiler, Closed System (31825)
- IFM M12 Shielded Cable, 8 Pins, 10.0m L (E12404)
- SKF SKF-7204BEP, Angular Contact Ball Brgs, 7204BEP (7204BEP)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- SKF Angular Contact Bearing, 12mm, O.D. 32mm (7201 BEP)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- NACHI 5300 Series Double Row Angular Contact, 5307ZZ (5307ZZ)
- Skf Angular Contact Bearings