Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 85mm
Mfr # 7209 BECBY
Zoro # G7892385
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 19 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7209 BECBY
- Zoro # G7892385
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 85 mm |
Bore Diameter | 45 mm |
Overall Width | 19 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7209, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Power Lube, Aerosol Can, 12 Oz. (05005)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Ball Bearings (7309BYG)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- NTN NTN 5306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (5306)
- Skf Ball Bearings