Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 85mm
Mfr # 7209 BECBM
Zoro # G8335187
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 85 mm
- Width 19 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7209 BECBM
- Zoro # G8335187
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 85 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 85 mm |
Bore Diameter | 45 mm |
Overall Width | 19 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7209, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 85 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Socket, 1/2"x1/2" FPT (H4S/S)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/8in (6S118)
- NTN Radial/Deep Groove Ball Brg - 17 Mm Id X 47 Mm Od X 14 Mm W; Double Sealed (6303 2RS)
- REELCRAFT Hose Reel, 3/8" Hose Dia., 50 ft. Length, 500 psi (7600 OLP)
- SKF Angular Contact Ball Bearings (7228BCBM)
- SKF Angular Contact Bearing, 80mm, O.D. 170mm (7316 BECBY)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 45mm, O.D. 100mm (7309 BECBP)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- Skf Ball Bearings