Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 45mm, O.D. 100mm
Mfr # 7309 BECBY
Zoro # G8425742
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 45 mm
- Outside Dia. 100 mm
- Width 25 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7309 BECBY
- Zoro # G8425742
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 100 mm |
Width | 25 mm |
Outside Diameter | 100 mm |
Shaft Fillet Radius | 1 mm |
Bore Diameter | 45 mm |
Housing Fillet Radius | 1 mm |
Overall Width | 25 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7309, Bore Diameter 45 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 9,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 100 mm, Overall Width 25 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX54 Cogged Belt, 57 in Outside Length, 21/32 in Top Width, 1 Ribs (BX54)
- GATES Hydraulic Coupling-Megacrimp, G25730-0408 (G25730-0408)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167410, Pressure Line, 10 micron, Outside-In (MF0059455)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BEGAPH)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BEP)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BECBY)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BEP)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- Skf Angular Contact Bearings