Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 90mm
Mfr # 7308 BECBM
Zoro # G7851374
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 23 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7308 BECBM
- Zoro # G7851374
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 23 mm |
Outside Diameter | 90 mm |
Shaft Fillet Radius | 1 mm |
Overall Width | 23 mm |
Housing Fillet Radius | 1 mm |
Bore Diameter | 40 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7308, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 10,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 90 mm, Overall Width 23 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE REEL AIR ZILLAREEL 3/8"x100' Manual (LML8652FZ)
- SPEEDAIRE Ring Absorber (PN12V726018G)
- TSUBAKI Chain Link, Single Strand, #60, PK5 (60 RL)
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEGAP)
- SKF Angular Contact Bearing, 50mm, O.D. 90mm (7210 BEP)
- SKF SKF-7206B, Angular Contact Ball Brgs, 7206B (7206B)
- NSK NSK 7309BYG, Angular Contact Ball Bearing (7309BYG)
- Skf Angular Contact Bearings