Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 40mm, O.D. 80mm
Mfr # 7208 BECBY
Zoro # G8211454
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 18 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7208 BECBY
- Zoro # G8211454
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 18 mm |
Overall Width | 18 mm |
Shaft Fillet Radius | 0.6 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Housing Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7208, Bore Diameter 40 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 18 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.25-in. Bore Dia., 2.4409-in. Outside Dia., 0.75-in. Width (15123/245)
- CHICAGO PNEUMATIC Rotor Blade (2050486453)
- MURR ELEKTRONIK VALVE PLUG SUPPRESSOR FORM A - 18MM, Varistor and LED, 24VAC/DC/50VA/W, VBS-VL-24/50 (3124048)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.438 Shaftdia (C600E-243)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- SKF Angular Contact Ball Bearings (7219 BEA)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGAP)
- SKF Angular Contact Bearing, 30mm, O.D. 72mm (7306 BECBM)
- NACHI 5200 Series Double Row Angular Contact, 5208ZZ (5208ZZ)
- Skf Ball Bearings