Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 35mm, O.D. 80mm
Mfr # 7307 BECBM
Zoro # G8025884
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 80 mm
- Width 21 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7307 BECBM
- Zoro # G8025884
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 80 mm |
Width | 21 mm |
Shaft Fillet Radius | 1 mm |
Outside Diameter | 80 mm |
Bore Diameter | 35 mm |
Overall Width | 21 mm |
Housing Fillet Radius | 1 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7307, Bore Diameter 35 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 11,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 80 mm, Overall Width 21 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/2 HP, 860,115/230V, 48Z, OAO (4YU22)
- BESTORQ Bestorq Timing Belt Model 760-8M-15 - 29.92 in Outside Length - 0.47 in Top Width (760-8M-15)
- K TOOL INTL Filter-Regulator And Lubricator Standard 2 Pc (FRCLM159334-S/WG)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566203, Pressure Line, 25 micron (ZX-P566203)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- SKF Angular Contact Bearing, 65mm, O.D. 120mm (7213 BECBP)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEGBY)
- SKF Angular Contact Ball Brgs, #QJ228N2MA (QJ228N2MA)
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- Skf Angular Contact Bearings