Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 35mm, O.D. 72mm
Mfr # 7207 BECBM
Zoro # G8405467
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 17 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7207 BECBM
- Zoro # G8405467
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 17 mm |
Overall Width | 17 mm |
Outside Diameter | 72 mm |
Housing Fillet Radius | 0.6 mm |
Bore Diameter | 35 mm |
Shaft Fillet Radius | 0.6 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7207, Bore Diameter 35 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 12,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 17 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- FESTO Compact Cylinder ADN-50-25-A-P-A (ADN-50-25-A-P-A)
- KOP-FLEX Disc Coupling Center Assembly - Style Kd2 - Size 153,153 Kd 2 Ca500 (153 KD 2 CA500)
- TOMPKINS Hydraulic Fitting-Stainless06FJX-04FP-SS (SS-6506-06-04-FG)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBM)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- SKF Angular Contact Bearing, 40mm, O.D. 80mm (7208 BECBY)
- SKF Angular Contact Ball Bearings (7226BCBM)
- SKF Angular Contact Bearing, 70mm, O.D. 125mm (7214 BECBY)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEP)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- Skf Angular Contact Bearings