Shop All Angular Contact Bearings
Skf
Angular Contact Bearing, 30mm, O.D. 72mm
Mfr # 7306 BECBY
Zoro # G8127192
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 40 Degrees
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 19 mm
- Cage Material Brass
Product Information
- Brand Skf
- MFR # 7306 BECBY
- Zoro # G8127192
- Country of Origin Multiple
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 19 mm |
Housing Fillet Radius | 0.6 mm |
Overall Width | 19 mm |
Outside Diameter | 72 mm |
Shaft Fillet Radius | 0.6 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Bearing Industry Number 7306, Bore Diameter 30 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Lubricant Material MT47 Grease, Matched Bearing Type Duplex, Maximum Speed 13,000 RPM, Maximum Temperature 100 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outside Diameter 72 mm, Overall Width 19 mm, Ring Material Alloy Steel, System of Measurement Metric, ABEC Rating 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- SPEEDAIRE Needle Holder (TTRB44204K47G)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6207-2NSE9C3 (6207-2NSE9C3)
- SKF Angular Contact Bearing, 60mm, O.D. 110mm (7212 BECBM)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- SKF Angular Contact Ball Bearings (7310BG)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BECBY)
- SKF Angular Contact Bearing, 30mm, O.D. 62mm (7206 BEP)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- Skf Ball Bearings