Shop All Wheel Bearings
Skf
Adapter Bearing, Ra106-Rr
Mfr # RA106-RR
Zoro # G4948950
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.375 in
- Exterior Dia. 2.835 in
- Outer Ring Width 0.748 in
- Inner Ring Width 1.000 in
Product Information
- Brand Skf
- MFR # RA106-RR
- Zoro # G4948950
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 1.375 in |
Exterior Dia. | 2.835 in |
Outer Ring Width | 0.748 in |
Inner Ring Width | 1.000 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81004)
- ATTWOOD MARINE LightArmor Vertical Surface Mnt Navigation Light-Oval-Port -SS-2NM (NV4012SSR-7)
- ESCO/EQUIPMENT SUPPLY CO Liquid Tire Balance, PK12 (20471)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20302)
- SKF Small Bore Seals (25X42X7)
- SKF Adapter Bearing Housing, 47-Ms (47-MS)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRWA1, NBR (24898)
- SKF Wheel Race - Rear Left, LM501310 VP (LM501310 VP)
- SKF Shaft Seal, 1-9/16 x 2-1/16 x 1/4", CRW1, NBR (15508)
- SKF Small Bore Seals (20 X32 X7)
- STEMCO Seal, Oil Bath, 5.903 Bore Dia, 1.030 Width, 4.375 Shoulder Od (383-0164)
- Skf Wheel Bearings