Shop All Wheel Bearings
Skf
Adapter Bearing, G1203-Krrb
Mfr # G1203-KRRB
Zoro # G4949818
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.1875 in
- Exterior Dia. 3.937 in
- Outer Ring Width 0.984 in
- Inner Ring Width 2-3/16 in
Product Information
- Brand Skf
- MFR # G1203-KRRB
- Zoro # G4949818
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Inside Dia. | 2.1875 in |
Exterior Dia. | 3.937 in |
Outer Ring Width | 0.984 in |
Inner Ring Width | 2-3/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Engine Main Bearing Gasket Set, JV730R (JV730R)
- MAHLE Exhaust Pipe Flange Gasket, F31804 (F31804)
- GATES Classical Section Wrapped V-Belt, A72 (A72)
- DEE ZEE TXB/RMF 11IN X 19IN W/ RADIUS NOTCH (DZ1808TB)
- SKF Adapter Bearing, Ra108-Rr (RA108-RR)
- SKF Tapered Roller Bearing, Hm88649 (HM88649)
- SKF Needle Bearing, Hk2816Vp (HK2816VP)
- SKF Shaft Seal, 2 x 2-3/4 x 5/16", CRW1, Nitrile (19831)
- SKF Shaft Seal, 1-1/8 x 2-1/165/16", CRW1, NBR (11366)
- SKF Shaft Seal, 1-7/16 x 2-1/16 x 5/16", CRWA1, NBR (14214)
- SKF Wheel Seal - Front, 18866 (18866)
- Skf Wheel Bearings