Shop All Wheel Bearings
Skf
Adapter Bearing, G1108-Krrb
Mfr # G1108-KRRB
Zoro # G4948077
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Dia. 3.1496 in
- Inside Dia. 1.5 in
- Outer Ring Width 1.688 in
- Inner Ring Width 0.872 in
Product Information
- Brand Skf
- MFR # G1108-KRRB
- Zoro # G4948077
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Exterior Dia. | 3.1496 in |
Inside Dia. | 1.5 in |
Outer Ring Width | 1.688 in |
Inner Ring Width | 0.872 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Fender, 20-5/8 in. x 7 in. x 6 in., without Skirt, 8-12 in. Tire, Grey, 300 lb wgt capacity (19501)
- BALDWIN FILTERS Air Filter, 5-15/16 x 18-3/8 in. (PA2462)
- LUMAPRO Miniature Lamp, 1477, 4.0W, T3, 24V, PK10 (1477-10PK)
- MAXXIMA Cargo Light, Frosted, Rectangular (M844282-A)
- SKF Bearing, 205-Krp2 (205-KRP2)
- SKF Wheel Seal - Rear, 16449 (16449)
- SKF Bearing, R16-2Zj (R16-2ZJ)
- SKF Wheel Bearing - Front Inner, BR6 VP (BR6 VP)
- SKF Shaft Seal, 1-3/4 x 2-1/2 x 5/16", CRW1, NBR (17386)
- SKF Shaft Seal, 1-15/16 x 2-1/2 x 3/8", CRWA1, NBR (19220)
- VAICO Wheel Hub/Bearing Kit, V20-1996 (V20-1996)
- Skf Wheel Bearings