Shop All Steel Toe Shoes
Skechers
Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR
Mfr # 76553 - BKBL SZ 6.5
Zoro # G9141045
product price: $89.25
/pr
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F2412, ASTM F2413-2011, ASTM F2413-05
- Footwear Shank Type TPU
- Conductive No
- Midsole Material EVA
- Style Number 76553-BKBL
Product Information
- Brand Skechers
- MFR # 76553 - BKBL SZ 6.5
- Zoro # G9141045
- UPC # 888222163761
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Medium |
Height | 3 in |
Size | 6 1/2 |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 6 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Gold, Spandex, Neoprene (EXO-MOL-05-XL)
- NMC Caution Sound Horn Proceed Slowly Sign, C608A (C608A)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GTXOTXX)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SKECHERS Size 5-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 5.5EW)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (108009 BKPR SIZE 8.5)
- SKECHERS Athletic Shoe, M, 11, Black, PR (108009 BKPR SIZE 11)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- FLORSHEIM Oxford Shoe, D, 10 1/2, Brown, PR (FS2006)
- Skechers Steel Toe Shoes