Shop All Steel Toe Shoes
Skechers
Work Shoes, 9-1/2, EW, Black, Alloy, Women, P
Mfr # 76553EW BKPK SZ 9.5
Zoro # G2475337
product price: $84.79
/pr
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Type None
- Heel Height Less Than 1/2 in
- Electrical Hazard Rated Yes
- Mark II Slip Test Results- Dairy Tile Wet 0.77
- Toe Type Alloy
Product Information
- Brand Skechers
- MFR # 76553EW BKPK SZ 9.5
- Zoro # G2475337
- UPC # 888222611514
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | Wide |
Size | 9 1/2 |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- NMC Individual Character Stencil 4" Number Set, PMC4-N (PMC4-N)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- 3M PELTOR Peltor Optime 101 Over-the-Head Earmuffs, Passive Protection, NRR 27 dB, Foldable Black/Green (8071)
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- SKECHERS Athletic Work Shoes, 12, W, Black, Mens, PR (77055W BKCC SIZE 12)
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- REEBOK Safety Shoe, 10, W, Black, Composite, PR (RB4039)
- Skechers Steel Toe Shoes