Shop All Steel Toe Shoes
Skechers
Work Shoes, 8, M, Black, Alloy, Womens, PR
Mfr # 76553 BKPK SZ 8
Zoro # G2475203
original price:
$83.99
new price: $83.39
/pr
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material All Leather
- Footwear Construction Type Strobel Cemented
- Outsole Material Rubber
- Heel Height Less Than 1/2 in
- Footwear Closure Type Lace Up
Product Information
- Brand Skechers
- MFR # 76553 BKPK SZ 8
- Zoro # G2475203
- UPC # 888222092979
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | Medium |
Width | M |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Or Open Flame Sign, D648AB (D648AB)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 81106 (81106)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Athletic Work Shoes, 11, M, Gray, Womens, PR (76601 BKGY SIZE 11)
- CAT FOOTWEAR Womens Tess Steel Toe, 6, M, PR (P91009)
- Skechers Steel Toe Shoes