Shop All Steel Toe Shoes
Skechers
Work Shoes, 8-1/2, EW, Black, Alloy, Women, P
Mfr # 76553EW BKPK SZ 8.5
Zoro # G2475352
product price: $83.99
/pr
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Foam, Mesh, Nylon
- Removable Insole Yes
- Waterproof Type None
- Electrical Hazard Rated Yes
- Non-Marking Sole Yes
Product Information
- Brand Skechers
- MFR # 76553EW BKPK SZ 8.5
- Zoro # G2475352
- UPC # 888222611491
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | Wide |
Size | 8 1/2 |
Width | W |
Size (PRINT) | 8 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 12, PR (11-645)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- KEYSTONE SAFETY Polypropylene Bouffant Cap 100/Bag (110NWI-10-24 YELLOW)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- SKECHERS Size 10 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 10EW)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- Skechers Foot Protection