Shop All Steel Toe Shoes
Skechers
Work Shoes, 6-1/2, EW, Black, Alloy, Women, P
Mfr # 76553EW BKPK SZ 6.5
Zoro # G2475258
original price:
$84.79
1% off
new price: $83.39
/pr
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Shank Type None
- ASTM Footwear Class F2413-11 M I/75 C/75
- Oil Resisting Sole Yes
- Chemical Resisting Sole No
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Product Information
- Brand Skechers
- MFR # 76553EW BKPK SZ 6.5
- Zoro # G2475258
- UPC # 888222611453
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Wide |
Size | 6 1/2 |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 6 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- DICKIES FR Button Down Work Shirt, L, Navy (2837NB LG 0R)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- SKECHERS Work Shoes, 7, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 7)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- SKECHERS Work Shoes, Alloy, Womens, 8, D, Black, PR (76553 - BKBL SZ 8)
- SKECHERS Athletic Work Shoes, 9, M, Gray, Womens, PR (76601 BKGY SIZE 9)
- REEBOK Athletic High-Top Shoe, M, 12, Gray (RB3404)
- Skechers Foot Protection