Shop All Steel Toe Shoes
Skechers
Work Shoes, 5, M, Black, Alloy, Womens, PR
Mfr # 76553 BKPK SZ 5
Zoro # G2475188
original price:
$96.19
7% off
new price: $89.25
/pr
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Outdoor Traction No
- Metal Chip Resisting Sole No
- Metatarsal System No
- Chain Saw Cut Resistant No
- Liner Material Foam, Mesh, Nylon
Product Information
- Brand Skechers
- MFR # 76553 BKPK SZ 5
- Zoro # G2475188
- UPC # 888222092917
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Height | 3 in |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 5 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 120)
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black (53531)
- RINGERS GLOVES Impact Resistant Gloves, Yellow, L, PR (259)
- GLOVE GUARD 1950 Dual Large End clip, Green (1950GN)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- SKECHERS Athletic Work Shoes, 11, W, Black, Mens, PR (77055W BKCC SIZE 11)
- SKECHERS Athletic Work Shoes, 10-1/2, W, Black, PR (77055W BKCC SIZE 10.5)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- Skechers Foot Protection