Shop All Steel Toe Shoes
Skechers
Work Shoes, 5-1/2, M, Black, Alloy, Womens, PR
Mfr # 76553 BKPK SZ 5.5
Zoro # G2771288
original price:
$96.19
7% off
new price: $89.25
/pr
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Shank Type None
- Chemical Resisting Sole No
- Predominant Footwear Color Black
- ASTM Footwear Class F2413-11 M I/75 C/75
- Waterproof Type None
Product Information
- Brand Skechers
- MFR # 76553 BKPK SZ 5.5
- Zoro # G2771288
- UPC # 888222092924
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Heel Height | Less Than 1/2 in |
Size | 5 1/2 |
Footwear Width | Medium |
Width | M |
Size (PRINT) | 5 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9, M, PR (P89940)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- SKECHERS Work Shoes, Alloy, Womens, 9-1/2, D, Black, PR (76553 - BKBL SZ 9.5)
- SKECHERS Work Shoes, Alloy, Womens, 11, D, Black, PR (76553 - BKBL SZ 11)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- Skechers Steel Toe Shoes